
Ball-End Hex, 1/8 in Bit x 2 in
Mfr # 150BP0864A
Zoro # G206450354
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Finish
Gunmetal Grey
Overall Bit Length
2"
Fastening Tool Tip Size
1/8"
Drive Size
1/4" Hex
Fastening Tool Item
Ball End Hex Driver Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150BP0864A
Zoro #
G206450354
UPC #
843854025580
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
2"
Fastening Tool Tip Size
1/8"
Drive Size
1/4" Hex
Socket Sizes
1/8"
Details
Item
Ball-End Hex,1/8 in Bit x 2 in
Finish
Gunmetal Grey
Fastening Tool Item
Ball End Hex Driver Bits
Fastening Tool Material
S2 Modified Steel
Description
Ball-End Hex,1/8 in Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.