Zoro Homepage

Ball-End Hex, 2 mm Bit x 1 in

  • Mfr # 125BP020A

  • Zoro # G906450326


product price: $1.35
/ea
Sold in multiples of 10 for $13.50

Key Features

Finish
Gunmetal Grey
Overall Bit Length
1"
Fastening Tool Tip Size
2mm
Fastening Tool Item
Ball End Hex Driver Bits
Drive Size
1/4" Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125BP020A
Zoro #
G906450326
UPC #
843854025351
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1"
Fastening Tool Tip Size
2mm
Drive Size
1/4" Hex
Socket Sizes
3/8"-Male, 2mm

Details

Item
Ball-End Hex,2mm Bit x 1 in
Finish
Gunmetal Grey
Fastening Tool Item
Ball End Hex Driver Bits
Fastening Tool Material
S2 Modified Steel

Description

Ball-End Hex,2mm Bit x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.