Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball-End Hex, 3/33 in Bit x 3 in

  • Mfr # 175BP0664A

  • Zoro # G406450413


product price: $2.71
/ea
Sold in multiples of 3 for $8.13

Key Features

Finish
Gunmetal Grey
Overall Bit Length
3"
Fastening Tool Tip Size
3/32"
Fastening Tool Material
S2 Modified Steel
Socket Sizes
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175BP0664A
Zoro #
G406450413
UPC #
843854025740
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
3"
Fastening Tool Tip Size
3/32"
Socket Sizes
3/32"
Drive Size
1/4" Hex

Details

Item
Ball-End Hex,3/33 in Bit x 3 in
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Ball End Hex Driver Bits

Description

Ball-End Hex,3/33 in Bit x 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.