Zoro Homepage

Ball-End Hex, 4 mm Bit x 1 in

  • Mfr # 125BP040A

  • Zoro # G406450383


product price: $1.35
/ea
Sold in multiples of 10 for $13.50

Key Features

Finish
Gunmetal Grey
Overall Bit Length
1"
Fastening Tool Tip Size
4mm
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Ball End Hex Driver Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125BP040A
Zoro #
G406450383
UPC #
843854025382
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1"
Fastening Tool Tip Size
4mm
Drive Size
1/4" Hex
Socket Sizes
E-4, 4mm

Details

Item
Ball-End Hex,4mm Bit x 1 in
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Ball End Hex Driver Bits

Description

Ball-End Hex,4mm Bit x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.