Zoro Homepage

Ball-End Hex, 5/16 in Bit x 2 in

  • Mfr # 150BP2064A

  • Zoro # G206450415


product price: $2.89
/ea
Sold in multiples of 5 for $14.45

Key Features

Finish
Gunmetal Grey
Overall Bit Length
2"
Fastening Tool Tip Size
5/16"
Fastening Tool Material
S2 Modified Steel
Socket Sizes
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150BP2064A
Zoro #
G206450415
UPC #
843854025641
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
2"
Fastening Tool Tip Size
5/16"
Socket Sizes
5/16"
Drive Size
1/4" Hex

Details

Item
Ball-End Hex,5/16 in Bit x 2 in
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Ball End Hex Driver Bits

Description

Ball-End Hex,5/16 in Bit x 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.