
Ball-End Hex, 7/64 in Bit x 3 in
Mfr # 175BP0764A
Zoro # G506450481
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Finish
Gunmetal Grey
Overall Bit Length
3"
Fastening Tool Tip Size
7/64"
Socket Sizes
7/64"
Fastening Tool Item
Ball End Hex Driver Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175BP0764A
Zoro #
G506450481
UPC #
843854025764
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
3"
Fastening Tool Tip Size
7/64"
Socket Sizes
7/64"
Drive Size
1/4" Hex
Details
Item
Ball-End Hex,7/64 in Bit x 3 in
Finish
Gunmetal Grey
Fastening Tool Item
Ball End Hex Driver Bits
Fastening Tool Material
S2 Modified Steel
Description
Ball-End Hex,7/64 in Bit x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.