Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball-End Hex, 8 mm Bit x 1 in

  • Mfr # 125BP080A

  • Zoro # G906450449


product price: $1.95
/ea
Sold in multiples of 10 for $19.50

Key Features

Finish
Gunmetal Grey
Overall Bit Length
1"
Fastening Tool Tip Size
8mm
Fastening Tool Material
S2 Modified Steel
Drive Size
1/4" Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125BP080A
Zoro #
G906450449
UPC #
843854025443
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1"
Fastening Tool Tip Size
8mm
Drive Size
1/4" Hex
Socket Sizes
1/2", 8mm

Details

Item
Ball-End Hex,8mm Bit x 1 in
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Ball End Hex Driver Bits

Description

Ball-End Hex,8mm Bit x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.