
Ball-End Hex, 8 mm Bit x 3 in
Mfr # 175BP080A
Zoro # G406450536
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Finish
Gunmetal Grey
Overall Bit Length
3"
Fastening Tool Tip Size
8mm
Drive Size
1/4" Hex
Fastening Tool Item
Ball End Hex Driver Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
175BP080A
Zoro #
G406450536
UPC #
843854025771
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
3"
Fastening Tool Tip Size
8mm
Drive Size
1/4" Hex
Socket Sizes
8mm
Details
Item
Ball-End Hex,8mm Bit x 3 in
Finish
Gunmetal Grey
Fastening Tool Item
Ball End Hex Driver Bits
Fastening Tool Material
S2 Modified Steel
Description
Ball-End Hex,8mm Bit x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.