Zoro Homepage

Ball-End Hex, 9/64 in Bit x 3 in

  • Mfr # 175BP0964A

  • Zoro # G106450515


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Finish
Gunmetal Grey
Overall Bit Length
3"
Fastening Tool Tip Size
9/64"
Drive Size
1/4" Hex
Socket Sizes
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175BP0964A
Zoro #
G106450515
UPC #
843854025795
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
3"
Fastening Tool Tip Size
9/64"
Drive Size
1/4" Hex
Socket Sizes
9/64"

Details

Item
Ball-End Hex,9/64 in Bit x 3 in
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Ball End Hex Driver Bits

Description

Ball-End Hex,9/64 in Bit x 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.