Zoro Homepage

Ball-End Hex x 2 in 9 pieces Set

  • Mfr # 150BPMCS9

  • Zoro # G306592190


product price: $16.39
/ea

Key Features

Finish
Gunmetal Grey
Drive Size
1/4" Hex
Blade Material
S2 Modified Steel
Arm Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150BPMCS9
Zoro #
G306592190
UPC #
843854025863
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4" Hex
Arm Length
2"

Details

Item
Ball End Hex Driver Bits
Finish
Gunmetal Grey
Blade Material
S2 Modified Steel

Description

Ball-End Hex x 2 in 9 pieces Set (Metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.