
Clutch 1/4 Insert Bit x 1
Mfr # 125CG832A
Zoro # G7873145
product price: $1.15
/eaSold in multiples of 9 for $10.35
Key Features
Hex Shank Size
1/4"
Fastening Tool Item
Insert Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125CG832A
Zoro #
G7873145
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hex Shank Size
1/4"
Details
Item
Clutch 1/4 Insert Bit x 1"
Fastening Tool Item
Insert Bit
Description
Clutch 1/4 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.