Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double End Power Bit x 2 to 9/16 In

  • Mfr # 165P2R2BT

  • Zoro # G212926119


product price: $1.35
/ea
Sold in multiples of 10 for $13.50

Key Features

Finish
Gunmetal Grey
Overall Bit Length
2-9/16 in
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165P2R2BT
Zoro #
G212926119
UPC #
843854003601
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
2-9/16 in

Details

Item
Double End Power Bit x 2 to 9/16 In
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel

Description

Double End Power Bit x 2 to 9/16 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.