Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double End Power Bit x 6 In, P2 + R2

  • Mfr # 1150P2R2BT

  • Zoro # G812926137


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Finish
Gunmetal Grey
Overall Bit Length
6 in
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150P2R2BT
Zoro #
G812926137
UPC #
843854006176
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
6 in

Details

Item
Double End Power Bit x 6 In,P2 + R2
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel

Description

Double End Power Bit x 6 In,P2 + R2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.