Zoro Homepage

Drywall Carabiner Set, 10 pc

  • Mfr # DWSCS10

  • Zoro # G208994627


product price: $9.39
/ea

Key Features

Features
Carabiner
Type
Drywall
Material
S2 Steel
Length (In.)
4 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWSCS10
Zoro #
G208994627
UPC #
843854029205
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 in
Overall Height
1 in
Width (In.)
7 in

Details

Item
Drywall Carabiner Set,10 pc
Features
Carabiner
Type
Drywall
Material
S2 Steel

Description

Drywall Carabiner Set,10 pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.