Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Ball-End Hex Key Set - Metric - 8pc

  • Mfr # FLKHB8M

  • Zoro # G121828870


product price: $12.49
/ea

Key Features

Height
1.75 in
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Width
2.25 in
Tip Style
Ball-End Hex
Material
6150 CR-V Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLKHB8M
Zoro #
G121828870
UPC #
843854036852
Country of Origin
Viet Nam

Dimensions

Height
1.75 in
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Width
2.25 in
Overall Length
6.25 in

Details

Tip Style
Ball-End Hex
Material
6150 CR-V Steel
SAE or Mertic
Metric
Finish
Manganese Phosphate
Item
Folding Ball-End Hex Key Set - Metric - 8pc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.