Zoro Homepage

Folding Ball-End Hex Key Set - SAE - 9pc

  • Mfr # FLKHB9S

  • Zoro # G021829021


product price: $12.49
/ea

Key Features

SAE or Mertic
SAE
Tip Style
Ball-End Hex
Tip Size
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4
Height
1.75 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLKHB9S
Zoro #
G021829021
UPC #
843854036869
Country of Origin
Viet Nam

Dimensions

Tip Size
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4
Height
1.75 in
Width
2.25 in
Overall Length
6.25 in

Details

SAE or Mertic
SAE
Tip Style
Ball-End Hex
Item
Folding Ball-End Hex Key Set - SAE - 9pc
Material
6150 CR-V Steel
Finish
Manganese Phosphate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.