
Folding Hex Key Combo Set - SAE/Metric - 17pc
Mfr # FLKH17MS
Zoro # G921828957
product price: $18.99
/eaKey Features
SAE or Mertic
SAE/Metric
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4
Tip Style
Hex
Width
4.5 in
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLKH17MS
Zoro #
G921828957
UPC #
843854036883
Country of Origin
Viet Nam
Dimensions
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4
Width
4.5 in
Overall Length
6.25 in
Height
1.75 in
Details
SAE or Mertic
SAE/Metric
Tip Style
Hex
Finish
Manganese Phosphate
Item
Folding Hex Key Combo Set - SAE/Metric - 17pc
Material
6150 CR-V Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.