Zoro Homepage

Folding Hex Key Set - Metric - 8pc

  • Mfr # FLKH8M

  • Zoro # G921828889


product price: $9.89
/ea

Key Features

SAE or Mertic
Metric
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Style
Hex
Height
1.75 in
Overall Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLKH8M
Zoro #
G921828889
UPC #
843854036821
Country of Origin
Viet Nam

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Height
1.75 in
Overall Length
6.25 in
Width
2.25 in

Details

SAE or Mertic
Metric
Tip Style
Hex
Item
Folding Hex Key Set - Metric - 8pc
Material
6150 CR-V Steel
Finish
Manganese Phosphate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.