Zoro Homepage

Folding Torx Tamper Key Set - 8pc

  • Mfr # FLKTT8

  • Zoro # G121828863


product price: $14.45
/ea

Key Features

Tip Style
Torx Tamper
Height
1.75 in
Tip Size
TT9, TT10, TT15, TT20, TT25, TT27, TT30, TT40
Material
6150 CR-V Steel
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLKTT8
Zoro #
G121828863
UPC #
843854036876
Country of Origin
Viet Nam

Dimensions

Height
1.75 in
Tip Size
TT9, TT10, TT15, TT20, TT25, TT27, TT30, TT40
Width
2.25 in
Overall Length
6.25 in

Details

Tip Style
Torx Tamper
Material
6150 CR-V Steel
Item
Folding Torx Tamper Key Set - 8pc
Finish
Manganese Phosphate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.