Zoro Homepage

Hex 11 mm Power Bit x 3 1/2" to 7/16

  • Mfr # 390H110A

  • Zoro # G712845569


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Overall Length
3-1/2 in
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390H110A
Zoro #
G712845569
UPC #
843854016885
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/2 in

Details

Item
Hex 11 mm Power Bit x 3 1/2" to 7/16"
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel

Description

Hex 11 mm Power Bit x 3 1/2 In. to 7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.