Zoro Homepage

Hex 1/16 Power Bit x 6 In

  • Mfr # 1150H0464A

  • Zoro # G512926109


product price: $2.89
/ea
Sold in multiples of 6 for $17.34

Key Features

Finish
Gunmetal Grey
Overall Bit Length
6 in
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150H0464A
Zoro #
G512926109
UPC #
843854031369
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
6 in

Details

Item
Hex 1/16 Power Bit x 6 In
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel

Description

Hex 1/16 Power Bit x 6 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.