Zoro Homepage

Hex 12 mm Power Bit x 3 1/2" to 7/16

  • Mfr # 390H120A

  • Zoro # G012845566


product price: $9.29
/ea

Key Features

Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390H120A
Zoro #
G012845566
UPC #
843854029342
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/2 in

Details

Finish
Gunmetal Grey
Item
Hex 12 mm Power Bit x 3 1/2" to 7/16"
Fastening Tool Material
S2 Modified Steel

Description

Hex 12 mm Power Bit x 3 1/2 In. to 7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.