
Hex 1/4 Power Bit x 2
Mfr # 150H1664A
Zoro # G7866337
product price: $1.49
/eaSold in multiples of 50 for $74.50
Key Features
Bit Style
Hex
Hex Shank Size
1/4"
Finish
Gunmetal Grey
Overall Bit Length
2 in
Fastening Tool Item
Power Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150H1664A
Zoro #
G7866337
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hex Shank Size
1/4"
Overall Bit Length
2 in
Details
Item
Hex 1/4 Power Bit x 2"
Bit Style
Hex
Finish
Gunmetal Grey
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Modified Steel
Description
Hex 1/4 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.