Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex 1/4 Power Bit x 3-1/2

  • Mfr # 190H1664A

  • Zoro # G7865567


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Bit Style
Hex
Hex Shank Size
1/4"
Fastening Tool Item
Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190H1664A
Zoro #
G7865567
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Hex 1/4 Power Bit x 3-1/2"
Bit Style
Hex
Fastening Tool Item
Power Bit

Description

Hex 1/4 Power Bit x 3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.