Zoro Homepage

Hex 1.5 mm Power Bit x 2 in

  • Mfr # 150H015A

  • Zoro # G712926091


product price: $1.65
/ea
Sold in multiples of 10 for $16.50

Key Features

Finish
Gunmetal Grey
Overall Bit Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150H015A
Zoro #
G712926091
UPC #
843854002819
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
2 in

Details

Item
Hex 1.5 mm Power Bit x 2 in
Finish
Gunmetal Grey

Description

Hex 1.5 mm Power Bit x 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.