Hex 7/16 Power Bit x 3 1/2" to 7/16
Mfr # 390H2864A
Zoro # G012486738
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Overall Length
3-1/2 in
Material - Machining
S2 Modified Steel
Finish - Machining
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390H2864A
Zoro #
G012486738
UPC #
843854029380
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3-1/2 in
Details
Item
Hex 7/16 Power Bit x 3 1/2" to 7/16"
Material - Machining
S2 Modified Steel
Finish - Machining
Gunmetal Grey
Description
Hex 7/16 Power Bit x 3 1/2 In. to 7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.