Shop VEGA
See all product information
Create Account
Hex 7mm Power Bit x 3-1/2"
- Mfr # 190H070A
- Zoro # G123783825
product price:Â
$
2.65
/ea
Sold in multiples of 4 for
$10.60
Key Features
Width
0.28 in
Includes
Hex 7mm Power Bit x 3-1/2"
Material
S2 Modified Steel
Finish
Gunmetal Grey
Overall Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190H070A
- Zoro #
- G123783825
- UPC #
- 843854043140
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.28 in
- Overall Length
- 5.5 in
- Height
- 0.25 in
Details
- Item
- Hex 7mm Power Bit x 3-1/2"
- Includes
- Hex 7mm Power Bit x 3-1/2"
- Material
- S2 Modified Steel
- Finish
- Gunmetal Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.