Hex 8mm Power Bit x 3-1/2"
- Mfr # 190H080A
- Zoro # G323783830
product price:Â
$
2.79
/ea
Sold in multiples of 4 for
$11.16
Key Features
Overall Length
5.5 in
Material
S2 Modified Steel
Includes
Hex 8mm Power Bit x 3-1/2"
Height
0.25 in
Finish
Gunmetal Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190H080A
- Zoro #
- G323783830
- UPC #
- 843854043133
- Country of Origin
- Taiwan, Province of China
- Material
- S2 Modified Steel
- Includes
- Hex 8mm Power Bit x 3-1/2"
- Finish
- Gunmetal Grey
- Item
- Hex 8mm Power Bit x 3-1/2"
Dimensions
- Overall Length
- 5.5 in
- Height
- 0.25 in
- Width
- 0.28 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.