Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Adapter Pin 3 x 3/8 x 1/4 in

  • Mfr # 175ADP38

  • Zoro # G206592252


product price: $4.13
/ea
Sold in multiples of 3 for $12.39

Key Features

Finish
Gunmetal Grey
Blade Material
S2 Modified Steel
Arm Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175ADP38
Zoro #
G206592252
UPC #
843854004257
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
3"

Details

Item
Hex Adapter Pin 3 x 3/8 x 1/4 in
Finish
Gunmetal Grey
Blade Material
S2 Modified Steel

Description

Hex Adapter Pin 3 x 3/8 x 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.