Hex Adapter x 12 In Pin Lock, 1/4 x 1/4
Mfr # 1300ADP14
Zoro # G312846447
product price: $13.29
/eaKey Features
Material
S2 Modified Steel
Overall Length
12 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300ADP14
Zoro #
G312846447
UPC #
843854023524
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
12 in
Details
Item
Hex Adapter x 12 In Pin Lock,1/4 x 1/4
Material
S2 Modified Steel
Finish
Gunmetal Grey
Description
Hex Adapter x 12 In Pin Lock,1/4 x 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.