Zoro Homepage

Hex Adapter x 3 In Pin Lock, 1/2 x 1/4

  • Mfr # 175ADP12

  • Zoro # G812846442


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
S2 Modified Steel
Overall Length
3 in
Finish
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175ADP12
Zoro #
G812846442
UPC #
843854004158
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in

Details

Item
Hex Adapter x 3 In Pin Lock,1/2 x 1/4
Material
S2 Modified Steel
Finish
Gunmetal Grey

Description

Hex Adapter x 3 In Pin Lock,1/2 x 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.