Hex Adapter x 4 In Pin, 1/2 x 1/4
Mfr # 1100ADP12
Zoro # G612846406
product price: $8.49
/eaSold in multiples of 2 for $16.98
Key Features
Material
S2 Modified Steel
Overall Length
4 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100ADP12
Zoro #
G612846406
UPC #
843854029335
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4 in
Details
Item
Hex Adapter x 4 In Pin,1/2 x 1/4
Material
S2 Modified Steel
Finish
Gunmetal Grey
Description
Hex Adapter x 4 In Pin,1/2 x 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.