Hex Adapter x 6 In Pin, 1/2 x 1/4
Mfr # 1150ADP12
Zoro # G812846381
product price: $10.65
/eaKey Features
Material
S2 Modified Steel
Overall Length
6 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1150ADP12
Zoro #
G812846381
UPC #
843854030614
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 in
Details
Item
Hex Adapter x 6 In Pin,1/2 x 1/4
Material
S2 Modified Steel
Finish
Gunmetal Grey
Description
Hex Adapter x 6 In Pin,1/2 x 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.