
Hex and Hex Ball, T-Handle, 7/32 x 6 in
Mfr # LTB7326
Zoro # G706592233
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Arm Length
6"
Tip Shape
Hex & Hex Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTB7326
Zoro #
G706592233
UPC #
843854014034
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
7/32"
Arm Length
6"
Details
Item
T-Handle
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
Hex & Hex Ball
Description
Hex and Hex Ball,T-Handle ,7/32 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.