Zoro Homepage

Hex Ball L-Key (Long), 10 mm

  • Mfr # HB100L

  • Zoro # G106451277


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Length
40mm
Tip Shape
Hex & Hex Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB100L
Zoro #
G106451277
UPC #
843854005704
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
10mm
Arm Length
40mm

Details

Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
Hex & Hex Ball

Description

Hex Ball L-Key (Long),10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.