Zoro Homepage

Hex L-Key Combo Set - Inch/Metric (Long) - 20pc

  • Mfr # HL20MS

  • Zoro # G821828880


product price: $20.89
/ea

Key Features

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 8mm, 10mm, 1/16, 5/64, 3/32, 1/8, 5/32 3/16, 7/32, 1/4, 5/16, 3/8
SAE or Mertic
SAE/Metric
Finish
Manganese Phosphate
Tip Style
Hex
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL20MS
Zoro #
G821828880
UPC #
843854041306
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 8mm, 10mm, 1/16, 5/64, 3/32, 1/8, 5/32 3/16, 7/32, 1/4, 5/16, 3/8
Width
6.5 in
Height
1 in
Overall Length
10.5 in

Details

SAE or Mertic
SAE/Metric
Finish
Manganese Phosphate
Tip Style
Hex
Item
Hex L-Key Combo Set - Inch/Metric (Long) - 20pc
Material
6150 CR-V Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.