Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex L-Key (Long), 2.5 mm

  • Mfr # H025L

  • Zoro # G506451341


product price: $0.33
/ea
Sold in multiples of 30 for $9.90

Key Features

Finish
Manganese Phosphate
Arm Length
18mm
Tip Shape
Hex
Blade Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H025L
Zoro #
G506451341
UPC #
843854005216
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
2.5mm
Arm Length
18mm

Details

Item
L-Key
Finish
Manganese Phosphate
Tip Shape
Hex
Arm Type
Long
Blade Material
S2 Modified Steel

Description

Hex L-Key (Long), 2.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.