Zoro Homepage

Hex L-Key (Long), 3 mm

  • Mfr # H030L

  • Zoro # G506451389


product price: $0.43
/ea
Sold in multiples of 25 for $10.75

Key Features

Finish
Manganese Phosphate
Arm Length
20mm
Blade Material
S2 Modified Steel
Tip Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H030L
Zoro #
G506451389
UPC #
843854005223
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3mm
Arm Length
20mm

Details

Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
Hex
Arm Type
Long

Description

Hex L-Key (Long), 3mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.