
Hex L-Key (Long), 5 mm
Mfr # H050L
Zoro # G006451247
product price: $0.79
/eaSold in multiples of 20 for $15.80
Key Features
Finish
Manganese Phosphate
Arm Length
28mm
Blade Material
S2 Modified Steel
Tip Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H050L
Zoro #
G006451247
UPC #
843854005261
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
5mm
Arm Length
28mm
Details
Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Type
Long
Tip Shape
Hex
Description
Hex L-Key (Long), 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.