Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex L-Key Set - Metric (Long), 10 pieces

  • Mfr # HL10AM

  • Zoro # G306450650


product price: $10.65
/ea

Key Features

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 8mm, 10mm
Blade Material
S2 Modified Steel
Finish
Manganese Phosphate
Tip Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL10AM
Zoro #
G306450650
UPC #
843854015512
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 8mm, 10mm

Details

Item
L-Key
Blade Material
S2 Modified Steel
Finish
Manganese Phosphate
Tip Style
Hex

Description

Hex L-Key Set - Metric (Long),10 pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.