Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex L-Key (Short), 1/4

  • Mfr # H1664S

  • Zoro # G006451322


product price: $0.67
/ea
Sold in multiples of 14 for $9.38

Key Features

Finish
Manganese Phosphate
Tip Shape
Hex
Blade Material
S2 Modified Steel
Arm Length
1.10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1664S
Zoro #
G006451322
UPC #
843854005483
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4"
Arm Length
1.10"

Details

Item
L-Key
Finish
Manganese Phosphate
Tip Shape
Hex
Blade Material
S2 Modified Steel
Arm Type
Short

Description

Hex L-Key (Short),1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.