Zoro Homepage

Hex T-Handle 1/4 x 6 in

  • Mfr # LTH1406

  • Zoro # G606592241


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Finish
Satin Chrome
Arm Length
6"
Blade Material
S2 Modified Steel
Tip Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTH1406
Zoro #
G606592241
UPC #
843854014126
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4"
Arm Length
6"

Details

Item
T-Handle
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
Hex

Description

Hex T-Handle 1/4 x 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.