Zoro Homepage

Hex T-Handle, 4 in x 3 mm

  • Mfr # LTH0304

  • Zoro # G806451362


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Finish
Satin Chrome
Tip Shape
Hex
Blade Material
S2 Modified Steel
Arm Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTH0304
Zoro #
G806451362
UPC #
843854014072
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3mm
Arm Length
4"

Details

Item
T-Handle
Finish
Satin Chrome
Tip Shape
Hex
Blade Material
S2 Modified Steel

Description

Hex T-Handle , 4 in x 3mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.