Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex T-Handle, 6 in x 4 mm

  • Mfr # LTH0406

  • Zoro # G306592244


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Finish
Satin Chrome
Arm Length
6"
Tip Shape
Hex
Blade Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTH0406
Zoro #
G306592244
UPC #
843854014089
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
4mm
Arm Length
6"

Details

Item
T-Handle
Finish
Satin Chrome
Tip Shape
Hex
Blade Material
S2 Modified Steel

Description

Hex T-Handle , 6 in x 4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.