Zoro Homepage

Hex T-Handle, 6 in x 7/32

  • Mfr # LTH7326

  • Zoro # G006451230


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
Hex
Arm Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTH7326
Zoro #
G006451230
UPC #
843854014188
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
7/32"
Arm Length
6"

Details

Item
T-Handle
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
Hex

Description

Hex T-Handle , 6 in x 7/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.