Zoro Homepage

Hex T-Handle, 8 in x 5/16

  • Mfr # LTH5168

  • Zoro # G706451240


product price: $8.99
/ea

Key Features

Finish
Satin Chrome
Blade Material
S2 Modified Steel
Arm Length
8"
Tip Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTH5168
Zoro #
G706451240
UPC #
843854016496
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/16"
Arm Length
8"

Details

Item
T-Handle
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
Hex

Description

Hex T-Handle , 8 in x 5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.