
Hex T-Handle, 8 in x 8 mm
Mfr # LTH0808
Zoro # G306451237
product price: $8.55
/eaKey Features
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Arm Length
8"
Tip Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTH0808
Zoro #
G306451237
UPC #
843854014102
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
8mm
Arm Length
8"
Details
Item
T-Handle
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
Hex
Description
Hex T-Handle , 8 in x 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.