
Hex Tamper 1.5mm Power Bit x 2 in
Mfr # 150HT015A
Zoro # G221828848
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Tip Style
Hex Tamper
Drive Size
Multiple
Metric/SAE
Metric
Width
0.25 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150HT015A
Zoro #
G221828848
UPC #
843854042440
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
Multiple
Width
0.25 in
Height
0.25 in
Overall Length
2 in
Tip Size
1.5mm
Details
Tip Style
Hex Tamper
Metric/SAE
Metric
Finish
Gunmetal Grey
Item
Hex Tamper 1.5mm Power Bit x 2
Material
S2 Modified Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.