Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Tamper 3mm Power Bit x 2 in

  • Mfr # 150HT030A

  • Zoro # G021828970


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Finish
Gunmetal Grey
Drive Size
1/4-Hex
Tip Style
Hex Tamper
Width
0.25 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150HT030A
Zoro #
G021828970
UPC #
843854042471
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Width
0.25 in
Height
0.25 in
Overall Length
2 in
Tip Size
3mm

Details

Finish
Gunmetal Grey
Tip Style
Hex Tamper
Material
S2 Modified Steel
Metric/SAE
Metric
Item
Hex Tamper 3mm Power Bit x 2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.