
Hex Tamper 7/32" Insert Bit x 1
Mfr # 125HT1464A
Zoro # G7863932
product price: $1.45
/eaSold in multiples of 50 for $72.50
Key Features
Bit Style
Hex
Finish
Gunmetal Grey
Overall Bit Length
1 in
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Insert Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125HT1464A
Zoro #
G7863932
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
1 in
Details
Item
Hex Tamper 7/32" Insert Bit x 1"
Bit Style
Hex
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Insert Bit
Description
Hex Tamper 7/32 In. Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.